Shop All Chain & Cable Hooks
Yoke
Self Locking Slip Hook, Alloy Steel, G100
Mfr # X-027N-13
Zoro # G7082171
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quenched and Tempered Alloy Steel
- Color Blue
- Dimension A 1.81 in
- Dimension B 1-45/64 in
- Working Load Limit 15,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yoke
- MFR # X-027N-13
- Zoro # G7082171
- Country of Origin Taiwan, Province of China
- Category Chain & Cable Hooks
Dimensions
Dimension A | 1.81 in |
Dimension B | 1-45/64 in |
Dimension D | .83 in |
Hook Reach Length | 10 7/8 in |
Eye Inside Width | 1 13/16 in |
Dimension d | .83" |
Dimension a | 1.81" |
Eye Inside Height | 1 3/4 in |
Trade Size | 1/2 in |
Usable Length | 10 7/8 in |
Hook Opening Width | 2 in |
Compatible Rope Diameter | 1/2 in |
Thread Size | 1/2" |
Eye Inside Diameter | 1 13/16 in |
Description
Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 15,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 2 in, Usable Length 10 7/8 in, Eye Inside Diameter 1 13/16 in, Eye Inside Height 1 3/4 in, Thread Size 1/2 In., Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 100, Compatible Rope Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Manual High Lift Pallet Truck, TSHL27 278MANUAL HIL (272976)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX73)
- PROSOURCE Garden Cart Wheel Repl 13X6 In (PR1356)
- WERNER QuickClick Stabilizer, Aluminum (AC78)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-07)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-16)
- YOKE Self Locking Hook, Alloy Steel, G100 (X-026-10)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-13)
- YOKE Self Locking Hook, Alloy Steel, G100 (X-026-13)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027-07)
- DAYTON Slip Hook, Steel, G80, Clevis, 3500 lb. (5WRT7)
- Yoke Lifting Hardware