Shop All Chain & Cable Hooks
Yoke
Self Locking Slip Hook, Alloy Steel, G100
Mfr # X-027N-10
Zoro # G7130207
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quenched and Tempered Alloy Steel
- Color Blue
- Dimension A 1.61 in
- Dimension B 1-11/32 in
- Working Load Limit 8,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yoke
- MFR # X-027N-10
- Zoro # G7130207
- Country of Origin Taiwan, Province of China
- Category Chain & Cable Hooks
Dimensions
Dimension A | 1.61 in |
Dimension B | 1-11/32 in |
Dimension D | .63 in |
Dimension a | 1.61" |
Eye Inside Width | 1 19/32 in |
Trade Size | 3/8 in |
Hook Reach Length | 8 9/16 in |
Eye Inside Height | 1 3/8 in |
Dimension d | .63" |
Compatible Rope Diameter | 3/8 in |
Hook Opening Width | 1 3/4 in |
Thread Size | 3/8" |
Usable Length | 8 5/8 in |
Eye Inside Diameter | 1 19/32 in |
Description
Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 8,800 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 1 3/4 in, Usable Length 8 5/8 in, Eye Inside Diameter 1 19/32 in, Eye Inside Height 1 3/8 in, Thread Size 3/8 In., Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 100, Compatible Rope Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in. Wheel Diameter Light-Duty Stem Caster Wheel (429H13)
- ZORO SELECT Dock Bumper, 18x1-3/8x5-1/4 In., Rubber (2MYR5)
- KINEDYNE Decking Beam, 88 In.L, 3-1/4 In.W (FE8066-1GRA)
- ZORO SELECT Caster Wheel, 1175 lb., 1/2" Bore Dia. (400K38)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-16)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-13)
- YOKE Foundry Hook, G100, Clevis, 15000 lb. (X-046-13)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-10)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-07)
- YOKE Self Locking Hook, Alloy Steel, G100 (X-026-07)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 7/16 G43 CS SC (HCG716)
- Yoke Lifting Hardware