Shop All Chain & Cable Hooks
This Product is Discontinued
Yoke
Self Locking Slip Hook, Alloy Steel, G100 (Discontinued)
Mfr # X-027-13
Zoro # G6866097
Free Shipping & Returns
This Product is Discontinued
Key Features
- Grade 100
- Material Alloy Steel
- Color Blue
- Hook Attachment Type Swivel Eye
- Trade Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yoke
- MFR # X-027-13
- Zoro # G6866097
- Country of Origin Taiwan, Province of China
- Category Chain & Cable Hooks
Dimensions
Trade Size | 1/2 in |
Dimension B | 1-45/64" |
Eye Inside Height | 1 3/4 in |
Eye Inside Width | 1 13/16 in |
Dimension a | 1.81" |
Dimension d | .83" |
Hook Reach Length | 10 7/8 in |
Usable Length | 10 7/8 in |
Hook Opening Width | 2 in |
Eye Inside Diameter | 1 13/16 in |
Description
Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 15,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 2 in, Usable Length 10 7/8 in, Eye Inside Diameter 1 13/16 in, Eye Inside Height 1 3/4 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 100, Hardware Included Bushing, Finish Powder Coated, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.