Shop All Chain & Cable Hooks
Yoke
Self Locking Slip Hook, Alloy Steel, G100
Mfr # X-027-07
Zoro # G6515607
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Grade 100
- Color Blue
- Hook Attachment Type Swivel Eye
- Trade Size 1/4 in to 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yoke
- MFR # X-027-07
- Zoro # G6515607
- Country of Origin Taiwan, Province of China
- Category Chain & Cable Hooks
Dimensions
Trade Size | 1/4 in to 5/16 in |
Dimension B | 1-7/64" |
Dimension a | 1.42" |
Eye Inside Height | 1 1/8 in |
Hook Reach Length | 7 5/16 in |
Eye Inside Width | 1 13/32 in |
Dimension d | .51" |
Eye Inside Diameter | 1 13/32 in |
Hook Opening Width | 1 3/8 in |
Usable Length | 7 3/8 in |
Description
Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 5,700 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 1 3/8 in, Usable Length 7 3/8 in, Eye Inside Diameter 1 13/32 in, Eye Inside Height 1 1/8 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 100, Hardware Included Bushing, Finish Powder Coated, Color Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 325 lb. (P12S-PRP050B-Q)
- PEERLESS Chain, Coil, Straight, 100 ft., 520 lb. (6042032)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 250 lb (2.03456.444)
- PEGASUS Cstr, Swvl Stem, Gray Surlastc, 250 lb., Brk (P12S-PRP035B-Q-WB)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-10)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-13)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-13)
- YOKE Foundry Hook, G100, Clevis, 15000 lb. (X-046-13)
- YOKE Self Locking Hook, Alloy Steel, G100 (X-026-07)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-07)
- US CARGO CONTROL 1/2" Clevis Grab Hook - Grade 70 (CGH1270)
- Yoke Chain & Cable Hooks