Shop All Chain & Cable Hooks
Yoke
Self Locking Hook, Alloy Steel, G100
Mfr # X-026-16
Zoro # G7006964
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quenched and Tempered Alloy Steel
- Color Blue
- Working Load Limit 22,600 lb
- Hook Opening 2 3/8 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yoke
- MFR # X-026-16
- Zoro # G7006964
- Country of Origin Taiwan, Province of China
- Category Chain & Cable Hooks
Dimensions
Trade Size | 5/8 in |
Hook Reach Length | 8 3/8 in |
Hook Opening Width | 2 3/8 in |
Usable Length | 8 3/8 in |
Details
Item | Self Locking Hook |
Material | Quenched and Tempered Alloy Steel |
Color | Blue |
Working Load Limit | 22,600 lb |
Hook Opening | 2 3/8 in |
Finish | Powder Coated |
Hook Attachment Type | Clevis |
Includes | Clevis Pin and Cotter Attachment |
Standards | ASME B30.26, EN 1677-3 |
Grade | 100 |
Attachment Type | Clevis |
For Use With | Grade 100 Chain or less |
Product Type | Locking Hook |
Compatible Chain Grade | 100 |
Lifting Capability | For Lifting |
Hardware Included | Clevis Pin, Cotter Pin |
Hook Type | Self-Locking Hook |
Description
Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 22,600 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 2 3/8 in, Usable Length 8 3/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Attachment Type Clevis, Compatible Chain Grade 100, Hardware Included Clevis Pin, Cotter Pin, Finish Powder Coated, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Label Kit (PK-FM1500)
- VESTIL 360 Degree Rotating Manual Carousel (CA-24-4)
- LITTLE GIANT 6-Wheel Platform Truck, 3600 lbs Capacity, 6" Polyurethane, 30" x 48" (NB6W30486PY)
- SHOP TUFF Manual Lever Chain, 1/2 tons (STF-1010LH)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027-07)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-07)
- YOKE Foundry Hook, G100, Clevis, 15000 lb. (X-046-13)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-10)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-16)
- YOKE Self Locking Hook, Alloy Steel, G100 (X-026-10)
- DAYTON Slip Hook, Steel, G80, Clevis, 12000 lb. (5WRT9)
- Yoke Lifting Hardware