Shop All Chain & Cable Hooks
This Product is Discontinued
Yoke
Self Locking Hook, Alloy Steel, 5700 lb. (Discontinued)
Mfr # X-025-07
Zoro # G8477971
Free Shipping & Returns
This Product is Discontinued
Key Features
- Grade 100
- Material Alloy Steel
- Hook Attachment Type Eye
- Color Blue
- Trade Size 1/4 in to 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yoke
- MFR # X-025-07
- Zoro # G8477971
- Country of Origin Taiwan, Province of China
- Category Chain & Cable Hooks
Dimensions
Trade Size | 1/4 in to 5/16 in |
Hook Reach Length | 5 11/32 in |
Eye Inside Height | 1 in |
Dimension d | .43" |
Eye Inside Width | 31/32 in |
Dimension a | .98" |
Hook Opening Width | 1 3/8 in |
Usable Length | 5 3/8 in |
Eye Inside Diameter | 31/32 in |
Details
Item | Locking Hook |
Grade | 100 |
Material | Alloy Steel |
Hook Attachment Type | Eye |
Color | Blue |
Working Load Limit | 5,700 lb |
Hook Opening | 1 11/32 in |
Finish | Powder Coated |
For Use With | Grade 100 Chain or less |
Attachment Type | Eye |
Standards | EN 1677-3 AND ASME B30.26 |
Lifting Capability | For Lifting |
Hook Type | Self-Locking Hook |
Compatible Chain Grade | 100 |
Description
Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 5,700 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 1 3/8 in, Usable Length 5 3/8 in, Eye Inside Diameter 31/32 in, Eye Inside Height 1 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 100, Finish Powder Coated, Color Blue, Standards EN 1677-3 AND ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.