Shop All Master Links
This Product is Discontinued
Yoke
Master Link, Grade 100, 1 In, 30,000 Lb (Discontinued)
Mfr # X-003-16
Zoro # G3614466
This Product is Discontinued
Key Features
- Trade Size 1"
- Working Load Limit 33,000 lb
- Grade 100
- Material Alloy Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yoke
- MFR # X-003-16
- Zoro # G3614466
- Country of Origin Taiwan, Province of China
- Category Master Links
Dimensions
Trade Size | 1" |
Used With Chain Size (in.) | 1 in |
Diameter | 1 in |
Inside Length | 7 1/2 in |
Inside Width | 4 5/16 in |
Compatible Chain Trade Size | 1 in |
Details
Item | Master Link |
Working Load Limit | 33,000 lb |
Grade | 100 |
Material | Alloy Steel |
Finish | Powder Coated |
Standards | NACM |
Shape | Oblong |
Product Type | Master Link |
Link Type | Master Link |
Material Thickness | 1 in |
Description
Master Link, Grade 100, Link Type Master Link, Material Alloy Steel, Product Type Master Link, Compatible Chain Trade Size 1 in, Trade Size 1 In., Working Load Limit 33,000 lb, Finish Powder Coated, Inside Length 7 1/2 in, Standards NACM, Inside Width 4 5/16 in, Material Thickness 1 in, Opening Size Not Applicable, Shape Oblong, Narrow-End Inside Width Not Applicable, Wide-End Inside Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.