Shop All Chain & Cable Hooks
Yoke
Grab Hook, Alloy Steel, G100, Clevis
Mfr # X-042-13
Zoro # G8478005
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quenched and Tempered Alloy Steel
- Color Blue
- Dimension A .59 in
- Working Load Limit 15,000 lb
- Hook Opening 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yoke
- MFR # X-042-13
- Zoro # G8478005
- Country of Origin Taiwan, Province of China
- Category Chain & Cable Hooks
Dimensions
Dimension A | .59 in |
Hook Reach Length | 3 23/32 in |
Trade Size | 1/2 in |
Clevis Inside Width | 5/8 in |
Dimension a | .59" |
Usable Length | 3 3/4 in |
Hook Opening Width | 5/8 in |
Details
Item | Grab Hook |
Material | Quenched and Tempered Alloy Steel |
Color | Blue |
Working Load Limit | 15,000 lb |
Hook Opening | 21/32 in |
For Use With | Grade 100 Chain or less |
Grade | 100 |
Hook Attachment Type | Clevis |
Attachment Type | Clevis |
Includes | Clevis Pin and Cotter Attachment |
Standards | ASTM A952/A952M, DIN PAS 1061 |
Finish | Powder Coated |
Hardware Included | Clevis Pin, Cotter Pin |
Lifting Capability | For Lifting |
Hook Type | Grab Hook |
Compatible Chain Grade | 100 |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 15,000 lb, Lifting Capability For Lifting, Grade 100, Material Steel, Hook Opening Width 5/8 in, Usable Length 3 3/4 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 5/8 in, Attachment Type Clevis, Compatible Chain Grade 100, Hardware Included Clevis Pin, Cotter Pin, Finish Powder Coated, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, 2,000 lb, Carbon Steel (1018053)
- ROYAL BASKET TRUCKS Heavy Duty Basket Truck, 24 Bu, Blue Vinyl (G24-BBW-HDA-4UNN)
- PETZL Utility Rope, Nylon/Polyester, White (R077AA03)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (RSCR-243638-ALD-95)
- YOKE Foundry Hook, G100, Clevis, 15000 lb. (X-046-13)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027-07)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-07)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-10)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-16)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-10)
- CROSBY Swivel Hook, Carbon Steel, 30,000 lb., Red (1048675)
- Yoke Lifting Hardware