Shop All Chain & Cable Hooks
Yoke
Grab Hook, Alloy Steel, G100, Clevis
Mfr # X-042-10
Zoro # G9804882
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quenched and Tempered Alloy Steel
- Color Blue
- Dimension A .43 in
- Working Load Limit 8,800 lb
- Hook Opening 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yoke
- MFR # X-042-10
- Zoro # G9804882
- Country of Origin Taiwan, Province of China
- Category Chain & Cable Hooks
Dimensions
Dimension A | .43 in |
Dimension a | .43" |
Clevis Inside Width | 1/2 in |
Trade Size | 3/8 in |
Hook Reach Length | 3 1/32 in |
Usable Length | 3 in |
Hook Opening Width | 1/2 in |
Details
Item | Grab Hook |
Material | Quenched and Tempered Alloy Steel |
Color | Blue |
Working Load Limit | 8,800 lb |
Hook Opening | 1/2 in |
Finish | Powder Coated |
Standards | ASTM A952/A952M, DIN PAS 1061 |
Includes | Clevis Pin and Cotter Attachment |
Attachment Type | Clevis |
Grade | 100 |
For Use With | Grade 100 Chain or less |
Hook Attachment Type | Clevis |
Lifting Capability | For Lifting |
Hook Type | Grab Hook |
Hardware Included | Clevis Pin, Cotter Pin |
Compatible Chain Grade | 100 |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 8,800 lb, Lifting Capability For Lifting, Grade 100, Material Steel, Hook Opening Width 1/2 in, Usable Length 3 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 1/2 in, Attachment Type Clevis, Compatible Chain Grade 100, Hardware Included Clevis Pin, Cotter Pin, Finish Powder Coated, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (OBEL06)
- DAYTON Master Link, WLL24000Lb, 1In (5WRR9)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 250 lb. (4DE56)
- BARON Clevis Slip Hook (331-516)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-13)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-07)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-10)
- YOKE Self Locking Hook, Alloy Steel, G100 (X-026-07)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-10)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-07)
- DC CARGO 5/16in Grade 70 Chain And Lever Binder Kit (516LCK-2)
- Yoke Lifting Hardware