Shop All Chain & Cable Hooks
Yoke
Grab Hook, Alloy Steel, G100, Clevis
Mfr # X-042-07
Zoro # G9989287
original price:
$33.22
5% off
new price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quenched and Tempered Alloy Steel
- Color Blue
- Dimension A .39 in
- Working Load Limit 5,700 lb
- Hook Opening 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yoke
- MFR # X-042-07
- Zoro # G9989287
- Country of Origin Taiwan, Province of China
- Category Chain & Cable Hooks
Dimensions
Dimension A | .39 in |
Hook Reach Length | 2 5/32 in |
Trade Size | 1/4 in to 5/16 in |
Clevis Inside Width | 7/8 in |
Dimension a | .39" |
Usable Length | 2 1/8 in |
Hook Opening Width | 3/8 in |
Details
Item | Grab Hook |
Material | Quenched and Tempered Alloy Steel |
Color | Blue |
Working Load Limit | 5,700 lb |
Hook Opening | 13/32 in |
Includes | Clevis Pin and Cotter Attachment |
Finish | Powder Coated |
Attachment Type | Clevis |
Standards | ASTM A952/A952M, DIN PAS 1061 |
Hook Attachment Type | Clevis |
Grade | 100 |
For Use With | Grade 100 Chain or less |
Compatible Chain Grade | 100 |
Hardware Included | Clevis Pin, Cotter Pin |
Hook Type | Grab Hook |
Lifting Capability | For Lifting |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 5,700 lb, Lifting Capability For Lifting, Grade 100, Material Steel, Hook Opening Width 3/8 in, Usable Length 2 1/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 7/8 in, Attachment Type Clevis, Compatible Chain Grade 100, Hardware Included Clevis Pin, Cotter Pin, Finish Powder Coated, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE SS, Kingpin Swvl Cstr, Wht Nyln, 4", 265 lb. (LKRXA-PO 101G)
- VESTIL Mini Cable Hoist, 0.1 tons, Red (MINI-2)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZ1200DAV-SP2)
- COTTERMAN 70 in H Stainless Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TS26A3E10B8P6)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-13)
- YOKE Foundry Hook, G100, Clevis, 8800 lb. (X-046-10)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-10)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-13)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-07)
- YOKE Foundry Hook, G100, Clevis, 15000 lb. (X-046-13)
- PEERLESS CHAIN 5/8 G70 CL GRAB HK, YC, UPC, 8022855 (8022855)
- Yoke Chain & Cable Hooks