Shop All Chain & Cable Hooks
Yoke
Foundry Hook, G100, Clevis, 8800 lb.
Mfr # X-046-10
Zoro # G4778566
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Working Load Limit 8,800 lb
- Hook Opening 2 31/32 in
- Color Orange
- Includes Clevis Pin and Cotter Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yoke
- MFR # X-046-10
- Zoro # G4778566
- Country of Origin Taiwan, Province of China
- Category Chain & Cable Hooks
Dimensions
Trade Size | 3/8 in |
Hook Opening Width | 3 in |
Details
Item | Foundry Hook |
Material | Steel |
Working Load Limit | 8,800 lb |
Hook Opening | 2 31/32 in |
Color | Orange |
Includes | Clevis Pin and Cotter Attachment |
Standards | ASTM A952/A952M, DIN PAS 1061 |
Grade | 100 |
Attachment Type | Clevis |
Hook Attachment Type | Clevis |
Finish | Powder Coated |
For Use With | Grade 100 Chain or less |
Hook Type | Foundry Hook |
Hardware Included | Clevis Pin |
Lifting Capability | For Lifting |
Compatible Chain Grade | 100 |
Description
Foundry Hook, Hook Type Foundry Hook, Working Load Limit 8,800 lb, Lifting Capability For Lifting, Grade 100, Material Steel, Hook Opening Width 3 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Attachment Type Clevis, Compatible Chain Grade 100, Hardware Included Clevis Pin, Finish Powder Coated, Color Blue, Standards ASTM A952/A952M, DIN PAS 1061
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Medium Black Steel 4 in. L Hook and Eye 1 pk (N166-005)
- SERCO Misc, Serco Wl Main Spring Oal 25" Wire (333-054)
- KOCH TWINE SISAL 1PLY 2250ft (5460109)
- THE BETTER BUNGEE Bungee Cord, Black, 18 in. L, 1-1/2 in. W (BBC18NBK)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-07)
- YOKE Foundry Hook, G100, Clevis, 15000 lb. (X-046-13)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-10)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-13)
- YOKE Self Locking Hook, Alloy Steel, G100 (X-026-10)
- YOKE Self Locking Hook, Alloy Steel, G100 (X-026-13)
- CROSBY Swivel Hook, Carbon Steel, 10,000 lb., Red (1048648)
- Yoke Chain & Cable Hooks