Shop All Connecting & Clevis Links
Yoke
Coupling Link, 1/2 In, 15,000 lb, GR 100
Mfr # X-015-13
Zoro # G8477962
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 100
- Material Alloy steel
- Working Load Limit 15,000 lb
- Finish Powder Coated
- Overall Length 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yoke
- MFR # X-015-13
- Zoro # G8477962
- Country of Origin Taiwan, Province of China
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/2 in |
Overall Length | 4 7/8 in |
Overall Width | 3.31 in |
Compatible Chain Trade Size | 1/2 in |
Details
Item | Coupling Link |
Grade | 100 |
Material | Alloy steel |
Working Load Limit | 15,000 lb |
Finish | Powder Coated |
Standards | Design Factor 4:1 Proof Tested and Certified |
Product Type | Connecting Link |
Link Type | Hammerlock |
Description
Connecting Link, Grade 100, Link Type Hammerlock, Overall Length 4 7/8 in, Material Alloy Steel, Overall Width 3 5/16 in, Product Type Connecting Link, Compatible Chain Trade Size 1/2 in, Trade Size 1/2 in, Working Load Limit 15,000 lb, Finish Powder Coated, Number of Coupling Links Not Applicable, Coupling Link Inside Length Not Applicable, Coupling Link Inside Width Not Applicable, Coupling Link Material Thickness Not Applicable, Opening Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Ladder, All-Terrain, 3-Step (KDRF103166)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 31.9" x 63" - CAPACITY: 1100 LBS (TG110)
- DAYTON Cable, 3/16 In, L50Ft, WLL740Lb, 7x19, SS (2TAZ6)
- VESTIL Steel Wall-Mounted 3 Cylinder Bracket (CB-W-3S)
- YOKE Coupling Link, 3/8 In, 8800 lb, GR 100 (X-015-10)
- YOKE Coupling Link, 1/4 to 5/16 In, 5700 lb (X-015-07)
- YOKE Coupling Link, 5/8 In, 22,600 lb, GR 100 (X-015-16)
- KOCH CLEVIS FARM SCREW 3/4in. D (4001503)
- PEERLESS CHAIN 5/16 G80 COUPLING LK, UPC, 8453180 (8453180)
- MAILLON RAPIDE Quick Link, 3/16 in., 600 lb. (N-050-GS)
- RONSTAN Swivel, Fork - Fork, 1430Lb (RF120)
- Yoke Connecting & Clevis Links