Shop All Connecting & Clevis Links
This Product is Discontinued
Yoke
Connector Link, 3/8 In, 8800 lb, GR 100 (Discontinued)
Mfr # X-016-10
Zoro # G7011663
This Product is Discontinued
Key Features
- Material Alloy Steel
- Grade 100
- Working Load Limit 8,800 lb
- Trade Size 3/8 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yoke
- MFR # X-016-10
- Zoro # G7011663
- Country of Origin Taiwan, Province of China
- Category Connecting & Clevis Links
Dimensions
Trade Size | 3/8 in |
Overall Width | 2 27/32 in |
Overall Length | 4 1/16 in |
Details
Item | Connecting Link |
Material | Alloy Steel |
Grade | 100 |
Working Load Limit | 8,800 lb |
Finish | Powder Coated |
Standards | Design Factor 4:1 Proof Tested and Certified |
Product Type | Connecting Link |
Link Type | Connecting Link |
Description
Connecting Link, Grade 100, Link Type Connecting Link, Overall Length 4 1/16 in, Material Alloy Steel, Overall Width 2 27/32 in, Product Type Connecting Link, Trade Size 3/8 in, Working Load Limit 8,800 lb, Finish Powder Coated, Opening Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.