Shop All Garden Hoes
Yoho
Yoho 567409 48 in. Garden Welded Hoe with Wood Handle; Black
Mfr # 567409
Zoro # G503934533
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yoho
- MFR # 567409
- Zoro # G503934533
- UPC # 42185020480
- Country of Origin China
- Category Garden Hoes
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Garden Welded Hoe with Wood Handle
- Long-lasting tool at a reasonable price
- Perfect for the dedicated gardener
- Garden Select
- High-quality, carbon steel blades feature 9" sockets
- Contoured hardwood handles have a clear lacquer finish
- Color: Black
- Size: 48"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENISED Rustic Wooden Whiskey Barrel Planter with Durable Medal Handles and Drainage Hole - Small (QI003236.S)
- LOGO BRANDS Green Bay Packers Pinwheel Logo Junior-Size Rubber Football (612-93JR-2)
- BEAR MOUNTAIN PREMIUM BBQ WOODS Grill Pellets Cherry 20Lb (FK13)
- COLEMAN RoadTrip Grill Case f/LX Series Grills (2000035023)
- STRUCTRON Mortar Hoe, 10" Steel Head, 66" Handle (42437)
- AMES Shank Patt Onion Hoe (66135)
- ROGUE TOOLS Pick Hoe 42InchFiberglass Handle 5.5 (F55A-42)
- SEYMOUR MIDWEST Scuffle Hoe, 6"x4" Head, 54" Handle (42141)
- BULLY TOOLS Field Hoe, 8", Long Fiberglass Handle (92323)
- TRUPER Garden 54 in. Hoe Replacement Handle, Natural (TR5685)
- SEYMOUR MIDWEST BEET HOE REPLAC HNDL 54 in. (MG-ATB)
- Yoho Garden Hoes