Shop All Thread Forming Taps
Ymw Taps
Thread Roll Tap, H5 5/16-24 (P), Tap Thread Size: 5/16"-24
Mfr # 388484
Zoro # G3080003
product price: $41.79
/ea
Sold in multiples of 3 for $125.37
$125.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 388484
- Zoro # G3080003
- UPC # 00762111766168
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Details
Item | Thread Forming Tap |
Tap Style | Thread Forming |
Description
Thread Roll Tap,H5 5/16-24 (P)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal, QXP Series (92939QPB123810)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus (HCFC2044)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 26 Pockets, 55427 (55427)
- WESTWARD Sledge Hammer, 14 lb., 36 In, Rubber/Steel (22XP72)
- YMW TAPS Thread Roll Tap, D5 M3.5X0.6 (P) (389515)
- YMW TAPS Thread Forming Tap, M6-1.00, TiCN (386889)
- YMW TAPS Thread Roll Tap, H4 10-32 (B) (388458)
- YMW TAPS Thread Roll Tap, H5 4-40 (B) (389422)
- YMW TAPS Thread Forming Tap, 10-32, TiCN (386820)
- YMW TAPS Thread Roll Tap, H5 4-40 (P) (389424)
- OSG Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes (1400131300)
- Ymw Taps Thread Forming Taps