Shop All Thread Forming Taps
Ymw Taps
Thread Roll Tap, H5 4-40 (P)
Mfr # 389424
Zoro # G3080581
product price: $26.85
/ea
Sold in multiples of 3 for $80.55
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 4-40
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 389424
- Zoro # G3080581
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 4-40 |
Details
Item | Thread Forming Tap |
Tap Style | Thread Forming |
Description
Thread Roll Tap,H5 4-40 (P)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN POWER RTN TP MEAS 1""X25' (L625N)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-1/2" (09719)
- ZORO SELECT Vibration Isolator, 310 Lb Max, M10 x 1.50 (2NPG7)
- HHIP 110 Piece #4-3/4" & M6-18 Carbon Steel Tap & Die Set (1011-0111)
- YMW TAPS Thread Roll Tap, H5 5/16-24 (P), Tap Thread Size: 5/16"-24 (388484)
- YMW TAPS Thread Roll Tap, D9 M8X1.25 (B) (386873)
- YMW TAPS Thread Roll Tap, D5 M3.5X0.6 (P) (389515)
- YMW TAPS Thread Roll Tap, H3 4-40 (P) (388423)
- YMW TAPS Thread Forming Tap, M6-1.00, TiCN (386889)
- YMW TAPS Thread Roll Tap, H7 1/2-13 (P) (388507)
- DRILLCO 8.0MM-1.25 4FL TAPER TAP - 2800 (28A080AT)
- Ymw Taps Thread Forming Taps