Shop All Thread Forming Taps
Ymw Taps
Thread Roll Tap, H5 4-40 (B)
Mfr # 389422
Zoro # G3080539
product price: $26.85
/ea
Sold in multiples of 3 for $80.55
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 4-40
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 389422
- Zoro # G3080539
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 4-40 |
Details
Item | Thread Forming Tap |
Tap Style | Thread Forming |
Description
Thread Roll Tap,H5 4-40 (B)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Caliper w/Case, 12 In, White (3202-12)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5.5mm 6 pt Metric Socket, 6 Points (40703)
- BON TOOL Swim Pool Trowel - Plex 10" X 3" - Short Shank Camel Handle (12-905)
- M.A. FORD Countersink, Carbide, 1" dia., 1/2" Shank (78100003)
- YMW TAPS Thread Roll Tap, H5 4-40 (P) (389424)
- YMW TAPS Thread Forming Tap, M6-1.00, TiCN (386889)
- YMW TAPS Thread Roll Tap, D9 M8X1.25 (B) (386873)
- YMW TAPS Thread Forming Tap, 10-32, TiCN (386820)
- YMW TAPS Thread Roll Tap, H7 1/2-13 (P) (388507)
- YMW TAPS Thread Roll Tap, D9 M8X1.25 (P) (388527)
- HANSON High Carbon Steel Machine Screw Taper Tap 10-32 NF (1031)
- Ymw Taps Thread Forming Taps