Shop All Thread Forming Taps
Ymw Taps
Thread Roll Tap, H5 1/2-20 (P), Tap Thread Size: 1/2"-20
Mfr # 389510
Zoro # G3081430
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 389510
- Zoro # G3081430
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Details
Item | Thread Forming Tap |
Tap Style | Thread Forming |
Description
Thread Roll Tap,H5 1/2-20 (P)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- S.E. TOOLS Rolling Inspection Mirror (SET3714)
- SATA Metric Combination Ratcheting Wrench Tra (ST09908)
- UNIBOR HOLE SAW 3/4in X 1in DOC (28224)
- YMW TAPS Thread Roll Tap, H5 8-32 (P) (388449)
- YMW TAPS Thread Roll Tap, D9 M8X1.25 (P) (388527)
- YMW TAPS Thread Roll Tap, H5 4-40 (P) (389424)
- YMW TAPS Thread Roll Tap, H4 10-24 (B) (389454)
- YMW TAPS Thread Forming Tap, 10-32, TiCN (386820)
- YMW TAPS Thread Roll Tap, D5 M3X0.5 (B) (389512)
- DRILLCO 16MM-1.50 4FL PLUG TAP - 2800 (28A160BP)
- Ymw Taps Thread Forming Taps