Shop All Thread Forming Taps
Ymw Taps
Thread Roll Tap, H4 12-28 (P)
Mfr # 388468
Zoro # G3079802
product price: $30.65
/ea
Sold in multiples of 3 for $91.95
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 12-28
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 388468
- Zoro # G3079802
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 12-28 |
Details
Item | Thread Forming Tap |
Tap Style | Thread Forming |
Description
Thread Roll Tap,H4 12-28 (P)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Serrated Blade, 8" (17706)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74417/16)
- BIG HORN 8 Inch Precision Compass Pencil Holder/Spring Divider/Scriber (19251)
- KOMELON 35 ft Tape Measure, 1 in Blade (535C)
- YMW TAPS Thread Roll Tap, H3 8-32 (B) (389446)
- YMW TAPS Thread Roll Tap, D9 M8X1.25 (B) (386873)
- YMW TAPS Thread Forming Tap, M3X0.5, TiCN (386610)
- YMW TAPS Thread Roll Tap, H5 8-32 (P) (388449)
- YMW TAPS Thread Roll Tap, H7 1/2-13 (P) (388507)
- YMW TAPS Thread Roll Tap, H4 10-32 (B) (388458)
- WIDIA Thread Forming Tap, M5-0.80, Plug, TiN, 0 Flutes (19943)
- Ymw Taps Taps