Shop All Thread Forming Taps
Ymw Taps
Thread Roll Tap, D9 M8X1.25 (P)
Mfr # 388527
Zoro # G3080362
product price: $36.69
/ea
Sold in multiples of 2 for $73.38
$73.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8X1.25
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 388527
- Zoro # G3080362
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M8X1.25 |
Details
Item | Thread Forming Tap |
Tap Style | Thread Forming |
Description
Thread Roll Tap,D9 M8X1.25 (P)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 3/4 in Crimper 20 to 10 AWG (97 52 36)
- MILWAUKEE TOOL 9 in. Lineman's Comfort Grip Pliers (Made in USA) (MT550)
- KNIPEX Long Nose Pliers with Cutting Edges, 8 (26 16 200)
- DRILL AMERICA 1/8"-27 HSS 4 Flute Pipe Tap (T/A64005)
- YMW TAPS Thread Roll Tap, D5 M3X0.5 (B) (389512)
- YMW TAPS Thread Roll Tap, H5 8-32 (P) (388449)
- YMW TAPS Thread Forming Tap, 8-32, TiCN (386605)
- YMW TAPS Thread Roll Tap, H4 10-24 (B) (389454)
- YMW TAPS Thread Roll Tap, H3 4-40 (P) (388423)
- YMW TAPS Thread Roll Tap, D9 M8X1.25 (B) (386873)
- OSG Thread Forming Tap, #5-40, Bottoming, V, 0 Flutes (1625054015)
- Ymw Taps Thread Forming Taps