Shop All Thread Forming Taps
Ymw Taps
Thread Roll Tap, D8 M6X1 (P)
Mfr # 389521
Zoro # G3081379
product price: $25.65
/ea
Sold in multiples of 3 for $76.95
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6X1
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 389521
- Zoro # G3081379
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M6X1 |
Details
Item | Thread Forming Tap |
Tap Style | Thread Forming |
Description
Thread Roll Tap,D8 M6X1 (P)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3.5 lb Magnetic Pick Up Tool (2375)
- SUPERCUT Bandsaw Blade, 89.5 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel (459043)
- PROSKIT Magnifier Sheet, 7" x 10", Individually (900-239)
- WESTWARD Screw Extractor Set, 1/8 to 3/8, 5 pcs. (2RUR7)
- YMW TAPS Thread Forming Tap, 8-32, TiCN (386605)
- YMW TAPS Thread Roll Tap, D9 M8X1.25 (P) (388527)
- YMW TAPS Thread Forming Tap, M3X0.5, TiCN (386610)
- YMW TAPS Thread Roll Tap, H3 4-40 (P) (388423)
- YMW TAPS Thread Roll Tap, H4 10-24 (B) (389454)
- YMW TAPS Thread Roll Tap, H4 10-32 (B) (388458)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- Ymw Taps Taps