Shop All Thread Forming Taps
Ymw Taps
Thread Roll Tap, D7 M5X0.8 (P), Tap Thread Size: M5-0.8
Mfr # 388519
Zoro # G3080502
product price: $21.39
/ea
Sold in multiples of 3 for $64.17
$64.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.8
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 388519
- Zoro # G3080502
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M5-0.8 |
Details
Item | Thread Forming Tap |
Tap Style | Thread Forming |
Description
Thread Roll Tap,D7 M5X0.8 (P)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cable, Drain Cleaning, 5/8 x 7 1/2Ft (C-8)
- BETA Fixed Head for Torque Bar (006170000)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H853)
- CTA MANUFACTURING SOCKET 10MM SQUARE FEMALE (CTA2048)
- YMW TAPS Thread Roll Tap, H5 8-32 (P) (388449)
- YMW TAPS Thread Roll Tap, D5 M3X0.5 (B) (389512)
- YMW TAPS Thread Roll Tap, H4 10-24 (B) (389454)
- YMW TAPS Thread Forming Tap, 10-32, TiCN (386820)
- YMW TAPS Thread Roll Tap, H5 3/8-16 (P), Tap Thread Size: 3/8"-16 (389488)
- YMW TAPS Thread Forming Tap, 10-32, TiCN (386823)
- DRILLCO 1/2-13 3FL .005 OVERSIZE PLUG TAP 2105 (215A132CP)
- Ymw Taps Taps