Shop All Thread Forming Taps
Ymw Taps
Thread Forming Tap, M6-1.00, TiCN
Mfr # 386889
Zoro # G3076652
product price: $57.09
/ea
Sold in multiples of 2 for $114.18
$114.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Tap Finish TiCN
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 386889
- Zoro # G3076652
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M6-1.00 |
Details
Item | Thread Forming Tap |
Tap Finish | TiCN |
Tap Style | Thread Forming |
Description
Thread Roll Tap,TICN,D8 M6X1 (P)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 4/6 TPI (86664LPB103050)
- KAPRO 781 Genesis 36" Box Level (781-41P-36)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (12603900)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 8/11 TPI, 0.035" Thick, Bimetal (10' ZWEFC811S)
- YMW TAPS Thread Forming Tap, M3X0.5, TiCN (386610)
- YMW TAPS Thread Roll Tap, D9 M8X1.25 (P) (388527)
- YMW TAPS Thread Roll Tap, H5 8-32 (P) (388449)
- YMW TAPS Thread Roll Tap, H5 3/8-16 (P), Tap Thread Size: 3/8"-16 (389488)
- YMW TAPS Thread Forming Tap, 10-32, TiCN (386820)
- YMW TAPS Thread Roll Tap, H5 4-40 (B) (389422)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1405003808)
- Ymw Taps Thread Forming Taps