Shop All Thread Forming Taps
Ymw Taps
Thread Forming Tap, M3X0.5, TiCN
Mfr # 386610
Zoro # G3075779
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3X0.5
- Tap Finish TiCN
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 386610
- Zoro # G3075779
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M3X0.5 |
Details
Item | Thread Forming Tap |
Tap Finish | TiCN |
Tap Style | Thread Forming |
Description
Thread Roll Tap,TICN,D5 M3X0.5(P)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1/2" (03805)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 28 mm Size, Standard Socket, Black Phosphate (49-66-6366)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5212MN)
- YMW TAPS Spiral Flute Tap, 1"-8, 4 Flutes, TICN (384997TICN)
- YMW TAPS Thread Roll Tap, H4 10-24 (B) (389454)
- YMW TAPS Thread Roll Tap, H3 8-32 (B) (389446)
- YMW TAPS Thread Roll Tap, D5 M3.5X0.6 (P) (389515)
- YMW TAPS Thread Roll Tap, H5 8-32 (P) (388449)
- YMW TAPS Thread Roll Tap, H5 4-40 (B) (389422)
- YMW TAPS Thread Roll Tap, H5 3/8-16 (P), Tap Thread Size: 3/8"-16 (389488)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, TiCN, 0 Flutes (2867208)
- Ymw Taps Thread Forming Taps