Shop All Thread Forming Taps
Ymw Taps
Thread Forming Tap, 8-32, TiCN
Mfr # 386605
Zoro # G3075690
product price: $49.69
/ea
Sold in multiples of 2 for $99.38
$99.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 8-32
- Tap Finish TiCN
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 386605
- Zoro # G3075690
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 8-32 |
Details
Item | Thread Forming Tap |
Tap Finish | TiCN |
Tap Style | Thread Forming |
Description
Thread Roll Tap,TICN,H5 8-32 (P)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cement Trowel, 14 x 4, Stl, ErgoSoft PP/TPR (13A738)
- AMPCO SAFETY TOOLS Machinist Punch, 9" L, 3/8" Tip Size (P-41)
- HHIP MT1 Inside To MT2 Outside Drill Sleeve (3900-1843)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #36 (C08106)
- YMW TAPS Thread Roll Tap, H5 4-40 (B) (389422)
- YMW TAPS Thread Roll Tap, H5 5/16-24 (P), Tap Thread Size: 5/16"-24 (388484)
- YMW TAPS Thread Roll Tap, H3 4-40 (P) (388423)
- YMW TAPS Thread Forming Tap, 10-32, TiCN (386820)
- YMW TAPS Thread Roll Tap, H5 3/8-16 (P), Tap Thread Size: 3/8"-16 (389488)
- YMW TAPS Thread Roll Tap, H4 10-32 (B) (388458)
- SURTEK Carbon Steel Tap M8 X 125 (123835)
- Ymw Taps Thread Forming Taps