Shop All Thread Forming Taps
Ymw Taps
Thread Forming Tap, 5/16"-18, TiCN
Mfr # 386835
Zoro # G3076217
product price: $76.29
/ea
Sold in multiples of 2 for $152.58
Free Shipping & Returns
$152.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Finish TiCN
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 386835
- Zoro # G3076217
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Details
Item | Thread Forming Tap |
Tap Finish | TiCN |
Tap Style | Thread Forming |
Description
Thread Roll Tap,TICN,H7 5/16-18 (P)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Ergonomic T25 Tip Size, 6 in Long (68625)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-07MM)
- URREA Covertible Retaining Ring Plier 0.047"x 0° (372)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (201789114R)
- YMW TAPS Thread Roll Tap, H5 3/8-16 (P), Tap Thread Size: 3/8"-16 (389488)
- YMW TAPS Thread Roll Tap, H4 10-24 (B) (389454)
- YMW TAPS Thread Roll Tap, D9 M8X1.25 (P) (388527)
- YMW TAPS Thread Forming Tap, 8-32, TiCN (386605)
- YMW TAPS Thread Roll Tap, H5 4-40 (P) (389424)
- YMW TAPS Thread Roll Tap, D5 M3X0.5 (B) (389512)
- YG-1 TOOL CO 4 Lobe Super Hss Bottoming Style 3B Class Fit Ticn Coated Forming Tap (TKR03324)
- Ymw Taps Taps