Shop All Thread Forming Taps
Ymw Taps
Thread Forming Tap, 4-40, TiCN
Mfr # 386805
Zoro # G3075867
product price: $57.99
/ea
Sold in multiples of 2 for $115.98
$115.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 4-40
- Tap Finish TiCN
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 386805
- Zoro # G3075867
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 4-40 |
Details
Item | Thread Forming Tap |
Tap Finish | TiCN |
Tap Style | Thread Forming |
Description
Thread Roll Tap,TICN,H5 4-40 (B)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Dr 5 Pt Standard Thin Wall B (9076)
- STALWART 100PC Magnetic Screwdriver Set with Bag (75-HT2006)
- MORTON Aluminum Hand Knob, 3/8"-16 x 3" Steel Screw (HKS-3730A)
- DE-STA-CO Vertical Hold Down Clamp, 1150 lb Cap (5110-R)
- YMW TAPS Thread Forming Tap, 10-32, TiCN (386823)
- YMW TAPS Thread Roll Tap, D9 M8X1.25 (P) (388527)
- YMW TAPS Thread Roll Tap, H5 4-40 (P) (389424)
- YMW TAPS Thread Roll Tap, H7 1/2-13 (P) (388507)
- YMW TAPS Thread Roll Tap, H5 3/8-16 (P), Tap Thread Size: 3/8"-16 (389488)
- YMW TAPS Thread Roll Tap, H5 8-32 (P) (388449)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- Ymw Taps Thread Forming Taps