Shop All Thread Forming Taps
Ymw Taps
Thread Forming Tap, 4-40, TiCN
Mfr # 386601
Zoro # G3075727
product price: $57.99
/ea
Sold in multiples of 2 for $115.98
$115.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 4-40
- Tap Finish TiCN
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 386601
- Zoro # G3075727
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 4-40 |
Details
Item | Thread Forming Tap |
Tap Finish | TiCN |
Tap Style | Thread Forming |
Description
Thread Roll Tap,TICN,H5 4-40 (P)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Masonry Brush, White, 5 In (2PYW1)
- OSG Spiral Point Tap, Plug, 2 (2885605)
- GREAT NECK Adjustable Frame Butcher-Style Hacksaw, 12" (100)
- MILWAUKEE TOOL 1/2 in. Drive 5/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9102)
- YMW TAPS Thread Roll Tap, H7 1/2-13 (P) (388507)
- YMW TAPS Thread Forming Tap, 10-32, TiCN (386823)
- YMW TAPS Thread Roll Tap, H5 5/16-24 (P), Tap Thread Size: 5/16"-24 (388484)
- YMW TAPS Thread Forming Tap, M3X0.5, TiCN (386610)
- YMW TAPS Thread Roll Tap, H5 4-40 (P) (389424)
- YMW TAPS Thread Roll Tap, H4 10-32 (B) (388458)
- HANSON High Carbon Steel Machine Screw Bottom Tap 6-32 NC (1218)
- Ymw Taps Taps