Shop All Thread Forming Taps
Ymw Taps
Thread Forming Tap, 1/2"-13, TiCN
Mfr # 386859
Zoro # G3076348
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Finish TiCN
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 386859
- Zoro # G3076348
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Details
Item | Thread Forming Tap |
Tap Finish | TiCN |
Tap Style | Thread Forming |
Description
Thread Roll Tap,TICN,H7 1/2-13(P)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (12288)
- DEWALT 8" x 1/8" x 5/8" - diamond drive masonry cutting wheel (DW3532)
- CARMEX Indexable Thread Turning Tool Holder, SIR 1000 R16, 8 in L, High Speed Steel, - Insert Shape (SIR 1000 R16)
- CHANNELLOCK 3 Piece Griplock Plastic Grip Tongue and Groove Plier Set Dipped Handle (GLS-3)
- YMW TAPS Thread Roll Tap, H7 1/2-13 (P) (388507)
- YMW TAPS Thread Roll Tap, D9 M8X1.25 (P) (388527)
- YMW TAPS Thread Forming Tap, M6-1.00, TiCN (386889)
- YMW TAPS Thread Roll Tap, H5 8-32 (P) (388449)
- YMW TAPS Thread Roll Tap, H5 5/16-24 (P), Tap Thread Size: 5/16"-24 (388484)
- YMW TAPS Thread Forming Tap, 10-32, TiCN (386820)
- OSG Thread Forming Tap, #2-56, Bottoming, Oxide, 0 Flutes (1400102801)
- Ymw Taps Taps