Shop All Thread Forming Taps
Ymw Taps
Thread Forming Tap, 10-32, TiCN
Mfr # 386823
Zoro # G3076022
Sold in multiples of 2 for $107.98
$107.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 10-32
- Tap Finish TiCN
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # 386823
- Zoro # G3076022
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 10-32 |
Details
Item | Thread Forming Tap |
Tap Finish | TiCN |
Tap Style | Thread Forming |
Description
Thread Roll Tap,TICN,H6 10-32 (P)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pin Punch 5/16IN (565H)
- BETA Two-Module Tool Trolley, Orange, 19.49 in W x 13.19 in D x (041000002)
- MILWAUKEE TOOL 4/0 Copper U Style Die (49-16-U04AC)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 23/64 (C08800)
- YMW TAPS Thread Roll Tap, H5 4-40 (P) (388424)
- YMW TAPS Thread Forming Tap, M3X0.5, TiCN (386610)
- YMW TAPS Thread Roll Tap, H3 8-32 (B) (388446)
- YMW TAPS Thread Roll Tap, H5 3/8-16 (P), Tap Thread Size: 3/8"-16 (389488)
- YMW TAPS Thread Forming Tap, 10-32, TiCN (386820)
- YMW TAPS Thread Roll Tap, H4 10-24 (B) (389454)
- OSG Thread Forming Tap, #10-24, Plug, TiCN, 0 Flutes (1400119108)
- Ymw Taps Taps