Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Plug , 4 Flutes, UNF
Mfr # TUU08N3NEB5-TIN
Zoro # G2433641
product price: $97.35
/ea
Sold in multiples of 2 for $194.70
Free Shipping & Returns
$194.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNF
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TUU08N3NEB5-TIN
- Zoro # G2433641
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNF |
Tap Style | Straight Flute (Hand) |
Tap Finish | TIN |
Thread Direction | Right Hand |
Description
STI Hand Tap,TIN,GH3,1/2-20UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Aluminum Tripod (BT160)
- BESSEY 6 Clutch Bar Clamp (GSCC2.506)
- IRWIN Metal Combination Square, 12in, PK6 (1794469)
- KO-KEN Adaptor 1/4 For 1/4H Bit 45mm Locking Quick release 3/8 Sq. Drive (13142-D6.3)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328331)
- OSG Straight Flute Hand Tap , M10-1.00 , Plug , 4 Flutes, Metric Fine (1973700)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1124000)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1664100)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (305228)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (881)
- Ymw Taps Taps