Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Plug , 4 Flutes, UNF
Mfr # TUU06M3NEB5-TICN
Zoro # G2431611
product price: $72.69
/ea
Sold in multiples of 3 for $218.07
$218.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNF
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TUU06M3NEB5-TICN
- Zoro # G2431611
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNF |
Tap Style | Straight Flute (Hand) |
Tap Finish | TICN |
Thread Direction | Right Hand |
Description
STI Hand Tap,TICN,GH3,3/8-24UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Upcut, 1/4, 1 1/8, 3 (52-287)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-1)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #44 (C22663)
- GUARDAIR Pistol Grip Air Gun (74SK)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54583)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301755)
- OSG Straight Flute Hand Tap, Bottoming, 4 (12602600)
- OSG Straight Flute Hand Tap, Bottoming, 4 (22628)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWT1)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 4 (313537)
- Ymw Taps Taps