Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Plug , 4 Flutes, UNF
Mfr # TSUNCK3NEB5-TIN
Zoro # G2426781
product price: $26.29
/ea
Sold in multiples of 5 for $131.45
$131.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNF
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TSUNCK3NEB5-TIN
- Zoro # G2426781
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNF |
Tap Style | Straight Flute (Hand) |
Tap Finish | TIN |
Thread Direction | Right Hand |
Description
Hand Tap,HSS,TIN,GH3,#12-28UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62017)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT201P5)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (305715)
- DYNAMIC Tools 60MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025060)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14026)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1680400)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19913)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1005300)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT1032)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWL8)
- Ymw Taps Straight Flute 4-Flute Taps