Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Plug , 4 Flutes, UNF
Mfr # TSU06M3NEB5
Zoro # G2425689
product price: $32.25
/ea
Sold in multiples of 6 for $193.50
$193.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Thread Type UNF
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TSU06M3NEB5
- Zoro # G2425689
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Tap Thread Type | UNF |
Tap Style | Straight Flute (Hand) |
Tap Finish | Bright |
Thread Direction | Right Hand |
Description
Hand Tap,HSS,BR,GH3,3/8-24UNF 5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1210)
- LEATHERHEAD TOOLS American Hook, 3 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-3AH-D)
- DRILL AMERICA m27x3 HSS Metric 4 Flute Plug Hand Tap (DWTP27X3)
- NACHI Aqua EX Oil Hole 10D - 7.4mm (0730135)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (3144803)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63255)
- OSG Straight Flute Hand Tap, Bottoming, 4 (12602600)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54462)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1651000)
- WIDIA Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC (14158)
- Ymw Taps Taps