Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Plug , 4 Flutes, UNF
Mfr # TSU04K3NEB5-TIN
Zoro # G2427253
product price: $29.25
/ea
Sold in multiples of 5 for $146.25
$146.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNF
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TSU04K3NEB5-TIN
- Zoro # G2427253
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNF |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | TIN |
Description
Hand Tap,HSS,TIN,GH3,1/4-28UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY $SOCKET LUGNUT 3/4" 19MM EZ LOADNG (LT2510)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 7/8 x 18 in. (38756)
- PROTO Combination Wrench Set, SAE, 7 pcs. (J1200HBASD)
- ZORO SELECT Chucking Reamer, 0.3135 In., 6 Flute, HSS (11V419)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1123600)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1132)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122908)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWF5)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14123)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1604307)
- Ymw Taps Straight Flute 4-Flute Taps