Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Plug , 4 Flutes, UNC
Mfr # TUU07Q4NEB5-TICN
Zoro # G2433258
product price: $82.75
/ea
Sold in multiples of 2 for $165.50
Free Shipping & Returns
$165.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TUU07Q4NEB5-TICN
- Zoro # G2433258
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | TICN |
Thread Direction | Right Hand |
Description
STI Hand Tap,TICN,GH4,7/16-14UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Center Pins, M, 1-7/16", PK 6 (AX3511)
- HHIP 3/8" Air Ratchet Wrench (7600-0931)
- ARROW FASTENER 1 5/16" Standard Wood & Nails Blade, 1PC (OSC107-1)
- WESTWARD Outside Corner Tool, SS, 11 x 3 In (13P540)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1135601)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14647)
- OSG Straight Flute Hand Tap, Plug, 4 (1140100)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54358)
- CLEVELAND Straight Flute Hand Tap, M16-2.00, Bottoming, Plug, Taper, 4 Flutes (C54804)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302484)
- Ymw Taps Straight Flute 4-Flute Taps