Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Plug , 4 Flutes, UNC
Mfr # TSU04N3NEB5
Zoro # G2425013
product price: $21.69
/ea
Sold in multiples of 7 for $151.83
$151.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TSU04N3NEB5
- Zoro # G2425013
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Bright |
Thread Direction | Right Hand |
Description
Hand Tap,HSS,BR,GH3,1/4-20UNC 5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALDEN Drill/Extractor Set, 4 PC, #5-1/4 In Cap (4507P)
- WESTWARD SAE Plain Ball Hex Key, 3/16" Tip Size, 4 1/2 in Long, 3/16 in Short, 10 PK (40WY75)
- VESTIL Portable Tool Box, Aluminum, 37" W x 26" D x 25" H (APTS-2436)
- LEATHERMAN Multi-Tool Plier, 4" Closed L, Silver (832934)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1145008)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LXH9)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C62032)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (330053)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXE8)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1602507)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62056)
- Ymw Taps Straight Flute 4-Flute Taps