Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # TSU16X7NEB4
Zoro # G0166297
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Shank Dia. 0.800"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # TSU16X7NEB4
- Zoro # G0166297
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Shank Dia. | 0.800" |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 6-5/16" |
Thread Length | 1-1/2" |
Size | 1 |
Thread Size | 1"-8 |
Pitch Diameter Limit | H7 |
Description
Pipe and Conduit Thread Tap, Thread Size 1 In.-8, UNC, Overall Length 6 5/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/2 in, Thread Limit H7, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, Nozzle: Low Thrust Nozzle (74GHT25)
- CRESCENT LUFKIN 1/2" x 30m/100' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1296SMEF59N)
- DEWALT 1/4" x 6" Aircraft Black Oxide Drill Bit (DW1607)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 12-Point Impact Socket (SID13221)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1680200)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1812800)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54387)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C00737)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330032)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14893)
- Ymw Taps Straight Flute 4-Flute Taps