Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Plug , 4 Flutes,
Mfr # TS7.0J4NEX5
Zoro # G2426650
product price: $35.35
/ea
Sold in multiples of 5 for $176.75
$176.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS7.0J4NEX5
- Zoro # G2426650
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tap Finish | Oxide |
Thread Direction | Right Hand |
Description
Hand Tap,HSS,OX,D4 M7X0.75 5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3 pc. Cobalt Step Bit Set (48-89-9291)
- DEWALT DEWALT WOOD CHISEL 2"" (DWHT16861)
- WESTWARD #28 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMA9)
- DE-STA-CO Toggle Clamp, Squeeze Action, 4.75 In, 700 (463)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1974100)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1739)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54331)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121400)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11909)
- OSG Straight Flute Hand Tap, Taper, 4 (1014200)
- Ymw Taps Taps