Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 389619
Zoro # G0166349
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Thread Size 7/16"-14
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Size 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 389619
- Zoro # G0166349
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.323" |
Tap Thread Size | 7/16"-14 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Size | 7/16 |
Thread Size | 7/16"-14 |
Pitch Diameter Limit | H3 |
Description
Pipe and Conduit Thread Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, Thread Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Soft Grip 5-in. Diagonal Cutters W/Return Spring (32613)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X15)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-20, 2B Limit (11635)
- WOODOWL Deep Cut Utility Auger 24" x 15/16" (01012)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54661)
- OSG Straight Flute Hand Tap, Taper, 4 (641)
- GREENFIELD THREADING Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (343508)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (307343)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54624)
- OSG Straight Flute Hand Tap, Taper, 4 (1110008)
- Ymw Taps Straight Flute 4-Flute Taps