Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 389615
Zoro # G0166358
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 389615
- Zoro # G0166358
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Size | 5/16 |
Thread Size | 5/16"-18 |
Pitch Diameter Limit | H3 |
Description
Pipe and Conduit Thread Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, Thread Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Moving Blade (00336)
- EAZYPOWER Straight Rotary File, 1/4 in., 1 pcs. (30082)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-8 Tip, 1 7/32 in L (54TN30)
- S&G TOOL AID TAPERED PUNCH .498 (SG92325)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- YMW TAPS Straight Flute Hand Tap, Plug 4 Flutes (TSU16X7NEB4)
- WESTWARD Straight Flute Hand Tap, Plug, 4 (2LXG6)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (12603200)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (308457)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1741ZR)
- IRWIN Straight Flute Tap, 5/8"-11, Carbon Steel (1352)
- Ymw Taps Straight Flute 4-Flute Taps