Shop All Straight Flute 3-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Plug , 3 Flutes, UNF
Mfr # TUU04K3NEX5
Zoro # G2428708
Sold in multiples of 4 for $141.16
$141.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Thread Type UNF
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # TUU04K3NEX5
- Zoro # G2428708
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Thread Type | UNF |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Oxide |
Description
STI Hand Tap,OX,GH3,1/4-28UNF 5P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP BIT ZIP TILE CARBDE 1/8"" (TC1)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 8 (8008)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 3/8-16 (2NPC2)
- CENTURY DRILL & TOOL 21pc. Cobalt Drill Bit Set (26121)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN4H2NEBA)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNF (TSUNAJ3NEB5)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNC (TUU04N2NEB5)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 3 Flutes (313543)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (22807)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11529)
- Ymw Taps Taps