Shop All Straight Flute 3-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Plug , 3 Flutes, UNF
Mfr # TSUN5G2NEB5
Zoro # G2425363
product price: $17.79
/ea
Sold in multiples of 6 for $106.74
$106.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Thread Type UNF
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TSUN5G2NEB5
- Zoro # G2425363
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Thread Type | UNF |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Bright |
Thread Direction | Right Hand |
Description
Hand Tap,HSS,BR,GH2,#5-44UNF 5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 39-1/2" Cable Cutter, Shear Cut, 3/4" Cap (10D450)
- SEGOMO TOOLS 2x Emergency Escape Safety Hammers, Car Window Breaker, Seat Belt Cutter (T07021)
- DEWALT 15/64" Black Oxide Split Point Drill Bit (DW1115)
- WESTWARD Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (5UDL8)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNF (TSUNAJ3NEB5)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN4H2NEBA)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNC (TUU04N2NEB5)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45055)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 Flutes (C54095)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1972300)
- Ymw Taps Taps