Shop All Straight Flute 3-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Plug , 3 Flutes, UNC
Mfr # TUUN4H1NEB5
Zoro # G2429548
product price: $31.79
/ea
Sold in multiples of 4 for $127.16
$127.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TUUN4H1NEB5
- Zoro # G2429548
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Bright |
Description
STI Hand Tap,BR,GH1,#4-40UNC 5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cross Line Laser, 1/4-20 Thread Size (GLL40-20G)
- KIPP Adjustable Handle With Push Button, Size: 4, 3/8-16X50, Plastic Black, Comp: Steel, Button: Red (K0269.714A4X50)
- WILLIAMS Williams Mini Wrench, Open End, 7/32" (1114A)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Standard Hand Tap Metric (5510956)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNF (TSUNAJ3NEB5)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNC (TUU04N2NEB5)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN4H2NEBA)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (06CPB)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313571)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (15211)
- Ymw Taps Straight Flute 3-Flute Taps