Shop All Straight Flute 3-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Plug , 3 Flutes, UNC
Mfr # TUU04N2NEB5
Zoro # G2428778
Sold in multiples of 4 for $133.80
$133.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # TUU04N2NEB5
- Zoro # G2428778
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Bright |
Description
STI Hand Tap,BR,GH2,1/4-20UNC 5P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEADON Replacement Handle, Straight, Hickory, 18" (DORH)
- SATA Stubby Ratcheting Screwdriver Set, 6 Pc. (ST09348)
- DEWALT 1/8" Black Oxide Split Point Drill Bit (2-Pack) (DW1108)
- DRILL AMERICA 17/64" Cobalt Jobber Length Drill Bit (DWDCO17/64)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNF (TSUNAJ3NEB5)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN4H2NEBA)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (328257)
- IRWIN Straight Flute Hand Tap, Plug, 3 (1118)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45055)
- Ymw Taps Straight Flute 3-Flute Taps