Shop All Straight Flute 3-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Plug , 3 Flutes, UNC
Mfr # TSUN4H3NEB5-TICN
Zoro # G2427113
product price: $25.69
/ea
Sold in multiples of 5 for $128.45
$128.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TSUN4H3NEB5-TICN
- Zoro # G2427113
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | TICN |
Description
Hand Tap,HSS,TICN,GH3,#4-40UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Pneumatic Vacuum (1500)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1726MD)
- BLACK & DECKER Eye Shield (5140171-04)
- WHEELER-REX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (944)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNF (TSUNAJ3NEB5)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNC (TUU04N2NEB5)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN4H2NEBA)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1972200)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (6003300)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54585)
- Ymw Taps Taps