Shop All Straight Flute 3-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Plug , 3 Flutes, UNC
Mfr # TSUN2E2NEX5
Zoro # G2428032
product price: $35.39
/ea
Sold in multiples of 4 for $141.56
$141.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TSUN2E2NEX5
- Zoro # G2428032
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Oxide |
Description
Hand Tap,HSS,OX,GH2 #2-56UNC 5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Hammer Tip, 4 In, Hard, White (3508100)
- EMPIRE LEVEL 24" Compact Box Level (650.24)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Slide (XAG04Z)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN4H2NEBA)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNC (TUU04N2NEB5)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNF (TSUNAJ3NEB5)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15134)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54074)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2402703)
- Ymw Taps Taps