Shop All Straight Flute 3-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Plug , 3 Flutes,
Mfr # TS3.5H4NEX5
Zoro # G2425637
product price: $16.55
/ea
Sold in multiples of 6 for $99.30
$99.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS3.5H4NEX5
- Zoro # G2425637
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Oxide |
Thread Direction | Right Hand |
Description
Hand Tap,HSS,OX,D4 M3.5X0.6 5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 12" Economy Dial Caliper With Black Face (4100-0221)
- DRILL AMERICA m5x.7 HSS Metric Hand Tap (DWTSMT5X.7)
- WESTWARD 9 Piece Metric L-Shape Hex Key Set, 2CYC2 (2CYC2)
- YG-1 TOOL CO HSS End Mill, Double, 1/4in. Dia., 4Flutes (13047)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN4H2NEBA)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNC (TUU04N2NEB5)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNF (TSUNAJ3NEB5)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (339048)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2495103)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1171400)
- Ymw Taps Straight Flute 3-Flute Taps