Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Bottoming , 4 Flutes, UNF
Mfr # TUU06M3NEBA-TICN
Zoro # G2431639
product price: $72.45
/ea
Sold in multiples of 3 for $217.35
$217.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNF
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TUU06M3NEBA-TICN
- Zoro # G2431639
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Bottoming |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNF |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | TICN |
Description
STI Hand Tap,TICN,GH3,3/8-24UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 1/2 in. 48 Tooth Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4220)
- JET Angle Angle Grinder, 3/8 in NPT Female Air Inlet, 8,500 rpm, 1.3 HP (JAT-452)
- URREA 11 in 1 interchangeable bit cushion grip secrewdriver (9310CMS)
- FISKARS Garden Trowel Big grip (370730)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62067)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1973400)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1970501)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (19470)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306030)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328683)
- Ymw Taps Straight Flute 4-Flute Taps