Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Bottoming , 4 Flutes, UNF
Mfr # TSUNCK2NEBA
Zoro # G2425162
product price: $21.65
/ea
Sold in multiples of 7 for $151.55
$151.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
- Tap Thread Type UNF
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TSUNCK2NEBA
- Zoro # G2425162
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Chamfer | Bottoming |
Number of Flutes | 4 |
Tap Thread Type | UNF |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Bright |
Description
Hand Tap,HSS,BR,GH2,#12-28UNF 1.5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Pipe Tap, 1/2"-14, Taper, 5 Flutes, NPT (16109)
- TEKTON 1-3/8 Inch Combination Wrench (WCB23035)
- DEWALT Pro Flip-Bin Organizer, Plastic, Black/Yellow, 18 in W x 4 in D x 14 in H (DWST14121)
- KIPP Recessed Handle, L=103, H=56, 3, Plug-In Thermoplastic, Black (K1077.1101)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62028)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1137500)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWT3)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1604007)
- WIDIA Straight Flute Hand Tap , 1"-8 , Taper , 4 Flutes, UNC (11668)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11596)
- Ymw Taps Taps